Shop All Wire Terminals
Molex
2mm MGrid Crimp Term 0.38AuLF
Mfr # 87396-8051
Zoro # G2079092
product price: $0.11
/ea
Sold in multiples of 10000 for $1,100.00
$1,100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 28 to 22 AWG
- Connection Material Phosphor Bronze
- Max. Voltage 125V AC (RMS)/DC
- Connection Type Female, Crimp or Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 87396-8051
- Zoro # G2079092
- Country of Origin China
- Category Wire Terminals
Details
Wire Range | 28 to 22 AWG |
Connection Material | Phosphor Bronze |
Max. Voltage | 125V AC (RMS)/DC |
Connection Type | Female, Crimp or Compression |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 1-Gang, Box Mount Blank, Black (P13BK)
- DWYER INSTRUMENTS Snap Action Pressure Switch, Pr Sw 581305 PSI 18 Np (A9-6)
- FLEX-STRUT Splice For FS-200 Channel, 4-Hole (FS-5354 E/G)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: No (XTMC9A10A)
- PANDUIT Fork Term, 16, 14 Awg, PK25 (EV14-14FB-Q)
- ANCOR 22-18 Gauge - 3/8" Heat Shrink Ring Terminal - 100-Pack (310699)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal 5/16" Stud PK100 (24C836)
- 3M 16-14 AWG Non-Insulated Locking Fork Terminal #8 Stud PK1000 (MU14-8FLK)
- ANCOR 12-10 Gauge - 3/8" Heat Shrink Ring Terminal - 25-Pack (312625)
- STA-KON 18-14 AWG Nylon Ring Terminal 3/8" Stud PK100 (RB14-38)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal #8 Stud PK100 (5WHG4)
- Molex Wire Terminals