Shop All Duplex Straight Blade Receptacles
Molex
(2)DUP 5-15R PORTBLE OUTLET BX
Mfr # 1301370088
Zoro # G7771599
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-15
- Type Multiple Outlet Box
- CSA LR6837
- Number of Receptacles 2
- Receptacle Type Duplex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1301370088
- Zoro # G7771599
- UPC # 786788741501
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Cord Diameter | 8.26-16.64mm (.325-.655") |
Cord Grip Body Size | Double C-Clamp |
Details
NEMA Configuration | NEMA 5-15 |
Type | Multiple Outlet Box |
CSA | LR6837 |
Number of Receptacles | 2 |
Receptacle Type | Duplex |
Mounting Style | Portable |
Current - Maximum per Contact | 15.0A |
Product Name | Super-Safeway |
Material - Housing | Rubber |
UL | E46237 |
Series | 130137 |
Voltage - Maximum | 125V |
Ground Continuity Monitor | No |
Flip Lid | No |
GFCI | No |
Feed-Thru | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, TEY Series 25A, 1 Pole, 277/480V AC (TEY125)
- CRYDOM Solid State Relay, 90 to 280VAC, 50A (A53TP50D)
- LEVITON LckCon, Strt;15 A;Black; White, Nyl, L7-15R (4779-C)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB4BG612)
- PASS & SEYMOUR 1G WHT Pop Out Outlet (ARPTR151GW2)
- LEVITON Receptacle (8300-HW)
- LEVITON Recep Wiring Mod, 125Vac, 6In, Stranded (MSTWL-R)
- LEVITON H.G. Duplex Recept w/USB, Red, 20 Amp (T5832-HGR)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Bn (5362)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (BR15GRYWR)
- EATON WIRING DEVICES Cvr Receptacle 1-Gng Gry (S3966)
- Molex Duplex Straight Blade Receptacles