Shop All Hazardous Location Plugs
Molex
2CKT 3.5MM W TO B CONN
Mfr # 53258-0229
Zoro # G2090049
product price: $0.53
/ea
Sold in multiples of 250 for $132.50
$132.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL E29179
- Orientation Vertical
- Circuits (Loaded) 2
- Material - Plating Termination Tin
- Lock to Mating Part Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 53258-0229
- Zoro # G2090049
- Country of Origin Korea, Republic of
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 3.50mm |
Details
UL | E29179 |
Orientation | Vertical |
Circuits (Loaded) | 2 |
Material - Plating Termination | Tin |
Lock to Mating Part | Yes |
Plating min - Mating | 1.016µm |
Material - Plating Mating | Tin |
Temperature Range - Operating | -40° to +105°C |
Guide to Mating Part | Yes |
Flammability | 94V-0 |
Material - Metal | Brass |
Number of Rows | 1 |
Pitch - Mating Interface | 3.50mm |
Color - Resin | Natural |
Plating min - Termination | 1.016µm |
Termination Interface: Style | Through Hole |
Durability (mating cycles max) | 30 |
PCB Thickness - Recommended | 1.60mm |
Material - Resin | Polyester |
Voltage - Maximum | 250V |
Shrouded | Fully |
Circuits (maximum) | 2 |
Current - Maximum per Contact | 5.5A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Female Disconnect, 12-10AWG, PK50 (DR10-250-L)
- EATON Thermal Unit, 2.96 to 3.27A (MSH3-7A)
- SCHNEIDER ELECTRIC Ovrload Relay, 37 to 50A, Class 10, 3P, 690V (LRD3357)
- DISCO Red Nyln Crimp Wire Terminal .250Tab F/InsF/Spd 22-18G Wire PK10 (12166PK)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- Molex Pin & Sleeve Devices