Shop All Pin & Sleeve Receptacles
Molex
2CKT 2.63MM REC HOUSING 31912R1
Mfr # 19-09-1029
Zoro # G2090889
product price: $0.52
/ea
Sold in multiples of 300 for $156.00
$156.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Nylon
- Amps - Plugs and Receptacles 12 A
- Color - Plugs and Receptacles Natural
- Standards CSA LR19980, UL E29179
- Features Lock to Mating Part, Polarized to Mating Part
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19-09-1029
- Zoro # G2090889
- Country of Origin Singapore
- Category Pin & Sleeve Receptacles
Details
Item | Receptacle |
Body Material - Pin and Sleeve | Nylon |
Amps - Plugs and Receptacles | 12 A |
Color - Plugs and Receptacles | Natural |
Standards | CSA LR19980, UL E29179 |
Features | Lock to Mating Part, Polarized to Mating Part |
Operating Temp. Range | -40° to +105°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 750 VA, Not Rated, 115°C, 120V AC, 240/480V AC (9070TF750D1)
- EATON BUSSMANN Pwr Dist Block, 175A, 2P, 6P Secondary, 600V (16321-2)
- STA-KON 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 (10RC-10)
- SQUARE D Pwr Dist Block, 760A, 3P, 4AWG-500 MCM, 600V (9080LBA3652021)
- MELTRIC 33-68243-C-K04 INLET (33-68243-C-K04)
- MELTRIC 33-14043-NC RECEPTACLE NORMALLY CLOSED LID (33-14043-NC)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female, Mechanically Interlocked Receptacle, 60A 3-Phase Delta 480V AC, (HBL460MI7WR)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- BRYANT IEC Pin and Sleeve, Watertight Receptacle, 60/63 A, 220-240 VAC (BRY360R6W)
- HUBBELL Angle Back Box, 30A, 1" Hub, 15, Metallic (MB302W)
- MELTRIC 39-38961 INLET (39-38961)
- Molex Pin & Sleeve Receptacles