Shop All Headers & Wire Housings
Molex
2Cct 5Mm Appli-Mate 6/10A Fem-Ind Assy
Mfr # 917780002
Zoro # G005911476
product price: $0.30
/ea
Sold in multiples of 300 for $90.00
$90.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Color Natural
- Features Glow-Wire Capable
- Material Nylon
- Standards CSA Certified; UL E29179
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 917780002
- Zoro # G005911476
- Country of Origin Ireland
- Category Headers & Wire Housings
Dimensions
Max. Single Wire Size | 18 AWG |
Min. Single Wire Size | 20 AWG |
Wire Size (AWG) | 18, 20 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Hole Plug, Steel, 1.23" Conduit Size (WASPB)
- REIKU Corrugated Tubing, Nylon 6, 1-3/4 in, 10 ft (PAREB-48F-10)
- 3M Female Disconnect, Red, 22-18AWG, PK25, Connection Type: Crimp (FDI18-250Q)
- PANDUIT 12-10 AWG Vinyl Pin Terminal 0.55" Pin Length PK500 (PV10-P55-DYY)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings