Shop All Terminal Block Accessories
Molex
2.5mm Brd-In Terminal
Mfr # 50097-8000
Zoro # G300440275
product price: $0.06
/ea
Sold in multiples of 10000 for $600.00
$600.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Male
- Material - Plating Termination Tin
- Wire Size AWG 20, 22, 24
- Wire Insulation Diameter 1.30-2.10mm
- Termination Interface: Style Crimp or Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 50097-8000
- Zoro # G300440275
- Country of Origin Japan
- Category Terminal Block Accessories
Dimensions
Wire Size AWG | 20, 22, 24 |
Wire Insulation Diameter | 1.30-2.10mm |
Details
Gender | Male |
Material - Plating Termination | Tin |
Termination Interface: Style | Crimp or Compression |
Material - Metal | Phosphor Bronze |
Crimp Specification | CS-50097-8X00 |
Material - Plating Mating | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Boot, F/22mm Push Buttons (ZBP0A)
- SIEMENS Miniature Circuit Breaker, BQ Series 40A, 2 Pole, 120/240V AC (BQ2B040)
- EASYLIFE TECH 20 Amp 125V Grnd Replacement Connector HD w/Rubber Grip UL Listed (0-2120-R)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Ivory (CRS20I)
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRAC24)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL23)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB540)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB530)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL25)
- SCHNEIDER ELECTRIC Jumper, 2 Pole, 0.91 in L (NSYTRAL42)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL210)
- Molex Terminal Block Accessories