Shop All Hazardous Location Plugs
Molex
2.54mm SRSW TH W/O Cap 3Ckt
Mfr # 87891-0306
Zoro # G4049854
product price: $0.28
/ea
Sold in multiples of 500 for $140.00
$140.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Plating Mating Tin
- Circuits (Loaded) 3
- Current - Maximum per Contact 3.0A
- Pitch - Mating Interface 2.54mm
- PCB Thickness - Recommended 1.60mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 87891-0306
- Zoro # G4049854
- Country of Origin Indonesia
- Category Hazardous Location Plugs
Dimensions
Mated Height | 5.84mm |
PC Tail Length | 2.97mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TR INDUSTRIAL 11.8 in Ultra Heavy-Duty Multi-Purpose UV Cable Ties, 50-pk (TR88503)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 4A, 600V AC, Non-Indicating (LPJ-4SP)
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 110 V AC, 6 A, Reversing: No (LC1K0610F7)
- NVENT HOFFMAN COMPACT Series 4 Flange Elbow Coupling, fits 80x80mm, Lt Gray, Aluminu (CCS8FECLG)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- Molex Pin & Sleeve Devices