Shop All Hazardous Location Plugs
Molex
2.54mm SRSW TH W/O Cap 1Ckt
Mfr # 87891-0106
Zoro # G4049714
product price: $0.15
/ea
Sold in multiples of 14400 for $2,160.00
$2,160.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch - Termination Interface 2.54mm
- Current - Maximum per Contact 3.0A
- Color - Resin Black
- Material - Plating Mating Tin
- Max. Cycles at Max. Process Temperature 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 87891-0106
- Zoro # G4049714
- Country of Origin Indonesia
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 2.97mm |
Mated Height | 5.84mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 30 ft. 14/3 Cord Reel Power Station 3 Outlets (48006SW)
- LEVITON Toggle Switch 1 Gang Wallplate (81001-PB)
- HONDA Air Cleaner Gasket (16212-ZH8-800)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 10A, 250V AC, Nonindicating (TR10R)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- Molex Pin & Sleeve Devices