Shop All Hazardous Location Plugs
Molex
2.54mm SRSW SMTHdr W/OCapTray2.5SnLF3Ckt
Mfr # 87898-0306
Zoro # G4049784
product price: $0.62
/ea
Sold in multiples of 250 for $155.00
$155.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Metal Copper Alloy
- Color - Resin Black
- Termination Interface: Style Surface Mount
- Material - Plating Mating Tin
- Voltage - Maximum 250V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 87898-0306
- Zoro # G4049784
- Country of Origin Indonesia
- Category Hazardous Location Plugs
Details
Material - Metal | Copper Alloy |
Color - Resin | Black |
Termination Interface: Style | Surface Mount |
Material - Plating Mating | Tin |
Voltage - Maximum | 250V |
Material - Resin | Nylon |
Breakaway | Yes |
Number of Rows | 1 |
Pitch - Mating Interface | 2.54mm |
Orientation | Vertical |
Temperature Range - Operating | -55° to +105°C |
Circuits (maximum) | 3 |
Process Temperature max. C | 260 |
Current - Maximum per Contact | 3.0A |
Circuits (Loaded) | 3 |
Flammability | 94V-0 |
Material - Plating Termination | Tin |
Max. Cycles at Max. Process Temperature | 3 |
CSA | LR19980 |
Pitch - Termination Interface | 2.54mm |
Duration at Max. Process Temperature (seconds) | 10 |
UL | E29179 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE UPS System, Standby, Desk Top/Tower, 750VA (ECO750UPS)
- OMRON Relay Socket, Square, 8 Pins, 15 A (PTFZ-08-E)
- SQUARE D Control Transformer, 75 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070TF75D1)
- WAGO Push-In Connector, Orange, 0.73", 600V (2773-403)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- Molex Pin & Sleeve Devices