Shop All Hazardous Location Plugs
Molex
2.54mm SRSW SMT Hdr O/Pg T&R.38AuLF 5Ckt
Mfr # 87898-0554
Zoro # G7767003
original price:
$1.65
15% off
new price: $1.39
/ea
Sold in multiples of 440 for $611.60
$611.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Orientation Vertical
- Robotic Placement Pick and Place Cap
- Number of Rows 1
- Duration at Max. Process Temperature (seconds) 10
- Breakaway Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 87898-0554
- Zoro # G7767003
- Country of Origin Indonesia
- Category Hazardous Location Plugs
Details
Orientation | Vertical |
Robotic Placement | Pick and Place Cap |
Number of Rows | 1 |
Duration at Max. Process Temperature (seconds) | 10 |
Breakaway | Yes |
Color - Resin | Black |
Pitch - Mating Interface | 2.54mm |
Material - Plating Termination | Tin |
Material - Resin | Nylon |
Current - Maximum per Contact | 3.0A |
Flammability | 94V-0 |
Material - Metal | Copper Alloy |
Circuits (Loaded) | 5 |
Circuits (maximum) | 5 |
Temperature Range - Operating | -55° to +105°C |
Process Temperature max. C | 260 |
Pitch - Termination Interface | 2.54mm |
Voltage - Maximum | 250V |
Material - Plating Mating | Gold |
Termination Interface: Style | Surface Mount |
UL | E29179 |
Max. Cycles at Max. Process Temperature | 3 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWE-TECH 3C RG59U Coaxial BNC to RCA Video Cable, Black, BNC Male to RCA Male, 75 Ohm, 65% Braid, 3 foot (FWT11X1-02103)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (9007C68T5)
- TY-RAP 13.4" L Heavy Duty Cable Tie Aqua PK 50 (TYZ527M)
- ACME ELECTRIC DC Power Supply, 90/254V AC, 24V DC, 80W, 3.3A, DIN Rail (DM124033S)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- Molex Pin & Sleeve Devices