Shop All Hazardous Location Plugs
Molex
2.54mm KK Hdr Vt FricLK VrA 5Sn 7Ckt
Mfr # 22-27-2071
Zoro # G4039004
original price:
$0.77
19% off
new price: $0.62
/ea
Sold in multiples of 250 for $155.00
$155.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duration at Max. Process Temperature (seconds) 5
- Flammability 94V-0
- Color - Resin Natural (White)
- Number of Rows 1
- PCB Thickness - Recommended 1.60mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 22-27-2071
- Zoro # G4039004
- Country of Origin India
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 3.56mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Communication Mounting Bracket, 2 Gang, Steel, - (MPLS2)
- GENESIS 7 WAY JUNCTION BOX COLOR STUDS FIXED BASE (JB 7 BLK)
- LITTELFUSE Open Fuse Block, R UL Class, 2 Poles, 30A Amp Range, 250V AC/DC Volt Rating (LFR250302C)
- CALCONDUIT Nipple, 3/4 in. x 3 in., Aluminum (119294)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- Molex Pin & Sleeve Devices