Shop All Hazardous Location Plugs
Molex
2.54mm KK Hdr Vt FricLK VrA 5Sn 6Ckt
Mfr # 22-27-2061
Zoro # G4037561
product price: $0.60
/ea
Sold in multiples of 250 for $150.00
$150.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage - Maximum 500V
- Process Temperature max. C 235
- Duration at Max. Process Temperature (seconds) 5
- Plating min - Termination 5.080µm
- Color - Resin Natural (White)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 22-27-2061
- Zoro # G4037561
- Country of Origin India
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 3.56mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Power Cord 3, In, 1 Set, 15 ft., Black (81-3115)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 3R (HNF363S)
- TEMPCO Heavy Duty Thermocouple, Type J (TCS00015)
- BEST Keyswitch (1W7B3626)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- Molex Hazardous Location Plugs