Shop All Pin & Sleeve Receptacles
Molex
2.54mm KK Hdr Vt FricLK VrA 5Sn 13Ckt
Mfr # 22-27-2131
Zoro # G2744713
product price: $1.25
/ea
Sold in multiples of 150 for $187.50
$187.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Nylon
- Voltage 500V
- Amps - Plugs and Receptacles 4 A
- Angle Vertical
- Color - Plugs and Receptacles Natural (White)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 22-27-2131
- Zoro # G2744713
- Country of Origin India
- Category Pin & Sleeve Receptacles
Details
Body Material - Pin and Sleeve | Nylon |
Voltage | 500V |
Amps - Plugs and Receptacles | 4 A |
Angle | Vertical |
Color - Plugs and Receptacles | Natural (White) |
Features | Lock to Mating Part, Polarized to Mating Part |
Standards | CSA LR19980, UL E29179 |
Terminal Connection | Through Hole |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Proximity Sensor, Inductive, 12mm, NO (E59-M12C110C02-D1)
- RITTAL Keylocking Thumb Turn, Keylocking Thumb Turn Accessory, Zinc (2576000)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR24B)
- HAMMOND 2U 18D VENTED RACK SHELF (RASV190318BK1)
- MELTRIC 63-14073-843 RECEPTACLE PADLOCK PAWL (63-14073-843)
- MELTRIC 63-18043-A155 INLET WITH NO LOCKOUT HOLE (63-18043-A155)
- MELTRIC 63-38075 INLET (63-38075)
- HUBBELL Pin and Sleeve Inlet, 100A, 125/250V, Gray (M4100B12R)
- MELTRIC 09-28077-185 INLET HIGH TEMPERATURE (09-28077-185)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 100A 600V AC, 3- Pole 4-Wire Grounding and Black (HBL4100RS2WR)
- HUBBELL Angl Back Box, 60A, 1-1/4"Hub, 15, Metallic (BB601W)
- Molex Pin & Sleeve Receptacles