Shop All Pin & Sleeve Receptacles
Molex
2.54mm KK Hdr Vt FricLK VrA 5Sn 10Ckt
Mfr # 22-27-2101
Zoro # G2750322
product price: $0.72
/ea
Sold in multiples of 200 for $144.00
$144.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Nylon
- Amps - Plugs and Receptacles 4 A
- Voltage 500V
- Angle Vertical
- Color - Plugs and Receptacles Natural (White)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 22-27-2101
- Zoro # G2750322
- Country of Origin India
- Category Pin & Sleeve Receptacles
Details
Body Material - Pin and Sleeve | Nylon |
Amps - Plugs and Receptacles | 4 A |
Voltage | 500V |
Angle | Vertical |
Color - Plugs and Receptacles | Natural (White) |
Standards | CSA LR19980, UL E29179 |
Features | Lock to Mating Part, Polarized to Mating Part |
Terminal Connection | Through Hole |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK M to F 45Deg Elbow, Haz Loc, 1/2In, Alum (MF-45-1WW)
- TORK Mechanical Time Switch, 120-277V, 24 hr. (1109A)
- MERSEN IEC Switch, UL508, 40A, 3P (M403)
- LUTRON Lighting Dimmer, Slide, 3-Way, 8A, 120V, Wht (SF-103P-WH)
- CROUSE HINDS ARKTITE 4P 3W 30A AMP 600V-AC RECEPTACLE (AR342)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 100A 600V AC, 3- Pole 4-Wire Grounding and Black (HBL4100RS1WR)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- MELTRIC 31-18177-K07-4X INLET TYPE 4X WATERTIGHTNESS (31-18177-K07-4X)
- HUBBELL 4-Way Angle Back Box, 60/100A, 1-1/4" Hub (MB601002W)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- Molex Pin & Sleeve Receptacles