Shop All Hazardous Location Plugs
Molex
2.54mm KK Hdr Vt FricLK VrA .5Au 9Ckt
Mfr # 22-29-2091
Zoro # G2757359
product price: $2.25
/ea
Sold in multiples of 60 for $135.00
$135.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Polarized to Mating Part Yes
- Circuits (maximum) 9
- Lock to Mating Part Yes
- Plating min - Termination 0.508µm
- PC Tail Length 3.56mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 22-29-2091
- Zoro # G2757359
- Country of Origin India
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 3.56mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Disconnect Switches, 60A Amp Range, 600V AC/125V DC Volt Rating, 2 Poles, Box Lug (CCP2-2-60CF)
- ANCOR 22-18 AWG Nylon Double Crimp Butt Connectors - 100 Pack (220161)
- SWE-TECH 3C Cat6 Orange Slim Ethernet Patch Cable, Snagless/Molded Boot, 6 inch (FWT10X8-83100.5)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 18.5 cu in, Floor Box, 1 Gang, Cast Iron, Round (B2588275)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- Molex Hazardous Location Plugs