Shop All Hazardous Location Plugs
Molex
2.54mm KK Hdr Vt FricLK VrA .5Au 7Ckt
Mfr # 22-29-2071
Zoro # G2755119
product price: $1.85
/ea
Sold in multiples of 80 for $148.00
$148.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage - Maximum 500V
- Plating min - Termination 0.508µm
- CSA LR19980
- Material - Plating Mating Gold
- Circuits (maximum) 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 22-29-2071
- Zoro # G2755119
- Country of Origin India
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 3.56mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 1.0in ID, Clear, 4ft, PK24 (FP301-1-48"-CLEAR-24 PCS)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Gy (5362-GY)
- WIREMOLD WHT Elbow Cord Cover (C17)
- DAYTON Control Transformer, 100 VA, 55 °C, 24V AC, 120/240V AC (31EH77)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- Molex Pin & Sleeve Devices