Shop All Pin & Sleeve Receptacles
Molex
2.54mm KK Hdr Vt FricLK VrA .5Au 12Ckt
Mfr # 22-29-2121
Zoro # G2755292
Sold in multiples of 45 for $132.75
$132.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Nylon
- Voltage 500V
- Amps - Plugs and Receptacles 4 A
- Angle Vertical
- Color - Plugs and Receptacles Natural (White)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 22-29-2121
- Zoro # G2755292
- Country of Origin India
- Category Pin & Sleeve Receptacles
Details
Body Material - Pin and Sleeve | Nylon |
Voltage | 500V |
Amps - Plugs and Receptacles | 4 A |
Angle | Vertical |
Color - Plugs and Receptacles | Natural (White) |
Standards | CSA LR19980, UL E29179 |
Features | Lock to Mating Part, Polarized to Mating Part |
Terminal Connection | Through Hole |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL 3:1 Heat Shrink Tubing - Single Wall - 3/4" Inside Diameter - 100 Ft Spool - Black (hs3380-sp-black)
- PANDUIT Lug, Cu, Sbw, 2 Hole, 300 Kcmil, 3/8 (LCD300-38D-X)
- MARINCO Cls20Mb-E Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Grn (E) (CLS20MB-E)
- POWER FIRST 22-16 AWG Non-Insulated Ring Terminal #6 Stud PK100 (4FRG2)
- MELTRIC 63-34143 RECEPTACLE (63-34143)
- HUBBELL Angle Adapter Box (AA2030PS)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- MELTRIC 63-18043-A155 INLET WITH NO LOCKOUT HOLE (63-18043-A155)
- LEVITON Single Pole Female Panel Recptacle (16R24-1UE)
- HUBBELL Angl Back Box, 20/30A, 3/4"Hub, 15, Metllic (BB201W)
- HUBBELL 4-Way Angle Back Box, 60/100A, 1-1/2" Hub (MB601003W)
- Molex Pin & Sleeve Devices