Shop All Pin & Sleeve Receptacles
Molex
2.54mm KK Hdr Vt FricLK VrA .5Au 10Ckt
Mfr # 22-29-2101
Zoro # G2756421
product price: $2.55
/ea
Sold in multiples of 55 for $140.25
$140.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Nylon
- Amps - Plugs and Receptacles 4 A
- Voltage 500V
- Angle Vertical
- Color - Plugs and Receptacles Natural (White)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 22-29-2101
- Zoro # G2756421
- Country of Origin India
- Category Pin & Sleeve Receptacles
Details
Body Material - Pin and Sleeve | Nylon |
Amps - Plugs and Receptacles | 4 A |
Voltage | 500V |
Angle | Vertical |
Color - Plugs and Receptacles | Natural (White) |
Standards | CSA LR19980, UL E29179 |
Features | Lock to Mating Part, Polarized to Mating Part |
Terminal Connection | Through Hole |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20302)
- SCHNEIDER ELECTRIC Legend Plate, Reset, White/Black (ZBY2322)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Pink, Nylon Jacket, PVC Insulation (24486301)
- HUBBELL Locking Connector, 30 A, 480V AC, 3 Pole, 3 Phase, 4 Wire, L16-30R, 16 AWG to 8 AWG, Screw Terminals (HBL2733)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 100A 600V AC, 3- Pole 4-Wire Grounding and Black (HBL4100RS2WR)
- HUBBELL Back Box, 30A, 3/4" Hub, 4-1/2" W, Dead End (VRE23)
- MELTRIC 63-18043-A155 INLET WITH NO LOCKOUT HOLE (63-18043-A155)
- MELTRIC 09-28077-185 INLET HIGH TEMPERATURE (09-28077-185)
- MELTRIC Ds60 Receptacle Poly Blue Size 4 Type 4X Ip 69 2P+G 60A 480 Vac 60 Hz No Aux Mushroom Pawl (33-64042-375)
- HUBBELL Angl Back Box, 20/30A, 1"Hub, 15, Nonmetalc (BB2030N)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- Molex Pin & Sleeve Devices