Shop All Hazardous Location Plugs
Molex
2.54mm KK Hdr RA FricLK .5Au 7Ckt
Mfr # 22-12-4072
Zoro # G4051954
product price: $1.79
/ea
Sold in multiples of 60 for $107.40
$107.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pitch - Mating Interface 2.54mm
- Circuits (Loaded) 7
- Plating min - Termination 0.508µm
- Orientation Right Angle
- Circuits (maximum) 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 22-12-4072
- Zoro # G4051954
- Country of Origin India
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 3.80mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN Mechanical Conn, 500 kcmil to 4/0 AWG (L400-BB)
- GROTE Switch, Master Disconnect, 180A (82-2155)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Screw On (ASE8X8X6NK)
- BATTERY DOCTOR Battery Disconnect Switch, Negative (20387)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- Molex Pin & Sleeve Devices