Shop All Hazardous Location Plugs
Molex
2.54mm KK Hdr RA FricLK .5Au 5Ckt
Mfr # 22-12-4052
Zoro # G4051044
product price: $0.71
/ea
Sold in multiples of 150 for $106.50
$106.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Plating Mating Gold
- Shrouded Partial
- Pitch - Mating Interface 2.54mm
- Plating min - Termination 0.508µm
- Durability (mating cycles max) 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 22-12-4052
- Zoro # G4051044
- Country of Origin India
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 3.80mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 1A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (MDL-1-R)
- SCHNEIDER ELECTRIC Universal plug-in relay - Zelio RUM - 2, 24V AC Coil Volts, 2 C/O (RUMC21B7)
- EATON Toggle Switch, DPST, 4 Connections, On/Off/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7560K5)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (CR15GRY)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- Molex Hazardous Location Plugs