Shop All Headers & Wire Housings
Molex
2.54 Mm(.100 Inch) Pitch C-Grid Shunt/Jumper 2-Circuit
Mfr # 15381026
Zoro # G705909889
product price: $0.25
/ea
Sold in multiples of 550 for $137.50
$137.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Series 7859
- Max. Temp. 105°C
- Standards CSA Certified; UL E29179
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 15381026
- Zoro # G705909889
- UPC # 800753604353
- Country of Origin United States
- Category Headers & Wire Housings
Details
Item | Shunt |
Color | Black |
Number of Rows | 1 |
Series | 7859 |
Max. Temp. | 105°C |
Standards | CSA Certified; UL E29179 |
Material | Polyester |
Current Rating | 5 A |
Number of Contacts | 2 |
Flammability Rating | UL 94V-0 |
UL | E29179 |
Current - Maximum per Contact | 5.0A |
Lock to Mating Part | No |
Material - Metal | Phosphor Bronze |
Product Name | C-Grid,C-Grid III,SL |
Temperature Range - Operating | -40° to +105°C |
CSA | LR19980 |
Flammability | 94V-0 |
Circuits (Loaded) | 2 |
Material - Resin | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Replacement Glass Globe, Glass Globe Accessory, Polycarbonate, Replacement Globe (5694-0)
- LEVITON LckCon, Straight;20 A;Black, Nylon, L15-20R (2423)
- SOUTHWIRE Bare Copper Grounding Wire, 6 AWG, 315 ft, None Insulation (10665803)
- MULBERRY Electrical Box, 18 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (30218)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings