Shop All Hazardous Location Plugs
Molex
250X032 PIG/BCK AVIK BB-8302 SPM
Mfr # 19012-0031
Zoro # G2759492
product price: $0.64
/ea
Sold in multiples of 250 for $160.00
$160.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Metal Brass
- Wire Insulation Diameter 3.56mm max.
- Tab Width 6.35mm
- CSA LR18689
- Material - Plating Mating Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19012-0031
- Zoro # G2759492
- Country of Origin Taiwan, Province of China
- Category Hazardous Location Plugs
Dimensions
Wire Insulation Diameter | 3.56mm max. |
Tab Width | 6.35mm |
Wire Size mm² | 1.30-2.00 |
Wire Size AWG | 14, 16 |
Details
Material - Metal | Brass |
CSA | LR18689 |
Material - Plating Mating | Tin |
Material - Plating Termination | Tin |
Temperature Range - Operating | 105°C |
UL | E79133 |
Polarized to Mating Part | Yes |
Flammability | 94V-2 |
Voltage - Maximum | 300V AC |
Tab Thickness | 0.81mm |
Gender | Female |
Color - Resin | Blue |
Insulation | Nylon (PA) |
Orientation | Straight |
Barrel Type | Closed |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Ground Kit, 600A, 1Wx5L (TGL2)
- EATON BUSSMANN Semiconductor Fuse, FWP-A22F Series, 80A, Fast-Acting, 700V AC, Cylindrical (FWP-80A22F)
- DAYTON General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (5X837)
- 3M Shrink Tubing, 1.25in ID, Black, 50ft, PK2 (NST-1 1/4-50'-BLACK-SPOOL)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- Molex Hazardous Location Plugs