Shop All Wire Terminals
Molex
.250X.032 Male Qd Krimptite Mct-1 Spm
Mfr # 190220018
Zoro # G505899519
Sold in multiples of 2000 for $240.00
$240.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Non-Insulated
- Standards CSA Listed; UL E79133
- Type Quick Disconnect
- Connection Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 190220018
- Zoro # G505899519
- Country of Origin United States
- Category Wire Terminals
Dimensions
Wire Size (AWG) | 14, 16 |
Tab Width | 6.35mm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Elbow, 3 in., 22-1/2 Degree, GRC (876812)
- MERSEN Forklift Limiter Fuse, CNN Series, 300A, Very Fast Acting, 130VAC, Bolt-On (CNN300)
- TOPAZ ELECTRIC Topaz Electric P472 Straight Liquidtight Connector 1 nm; Gray - 0.75 in. (P472)
- POWER FIRST Power Cord, 5-15P, SJT, 8 ft., Blk, 13A, 16/3 (1FD87)
- 3M 16-14 AWG Non-Insulated Pin Terminal 0.47" Pin Length PK100 (MU14-47PX-A)
- CALTERM 12-10Ga Goldtech Ring Terminal (65637)
- PANDUIT Female Disconnect, Vyl, Full Insul, PK25 (EDV18-250FIB-Q)
- REMINGTON INDUSTRIES Ring Terminals, PVC Insulated, 16-22 AWG Gauge Wire, #6 Stud Size, Red, 100 PK (RVS1.25-3.5-100)
- 3M Scotchlok 16-14 AWG Vinyl Locking Fork Terminal #10 Stud PK100 (MV14-10FLX)
- 3M Scotchlok 22-18 AWG Vinyl Ring Terminal #6 Stud PK100 (MVU18-6R/SX)
- 3M 12-10 AWG Nylon Ring Terminal #8 Stud PK50 (MNG10-8RX)
- Molex Wire Terminals