Shop All Hazardous Location Plugs
Molex
.250X.032 MALE FIQD COUPLER TP (AA-2260T
Mfr # 19004-0004
Zoro # G4040389
product price: $0.72
/ea
Sold in multiples of 500 for $360.00
$360.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Plating Mating Zinc Chromate
- CSA LR18689
- Plating min - Mating 5.080µm
- Wire Size AWG 18, 20, 22
- Material - Metal Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19004-0004
- Zoro # G4040389
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Wire Size AWG | 18, 20, 22 |
Tab Width | 6.35mm |
Wire Insulation Diameter | 3.68mm max. |
Details
Material - Plating Mating | Zinc Chromate |
CSA | LR18689 |
Plating min - Mating | 5.080µm |
Material - Metal | Brass |
Material - Plating Termination | Zinc Chromate |
Tab Thickness | 0.81mm |
Insulation | Nylon (PA) |
Color - Resin | Red |
Plating min - Termination | 5.080µm |
Temperature Range - Operating | -65° to +105°C |
UL | E79133 |
Orientation | Straight |
Voltage - Maximum | 600V |
Flammability | 94V-2 |
Barrel Type | Closed |
Material - Resin | Nylon |
Gender | Male |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEREN Punch Down Blade for 300-650/300-655, ID (300-670)
- SQUARE D Thermal Unit, 5.21 to 6.85A (B8.20)
- GE Lug Kit, 200A, 120/240V AC (TLK250)
- JONARD TOOLS RJ45 CAT6 Pass-Through Connectors, PK 50 (RJ45-650)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- Molex Pin & Sleeve Devices