Shop All Hazardous Location Plugs
Molex
.250X.032 MALE FIQD COUPLER (C-2264)
Mfr # 19004-0009
Zoro # G2755688
product price: $0.51
/ea
Sold in multiples of 250 for $127.50
$127.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Maximum 600V
- Material - Plating Termination Zinc Chromate
- CSA LR18689
- Wire Insulation Diameter 6.99mm max.
- Color - Resin Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19004-0009
- Zoro # G2755688
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Wire Insulation Diameter | 6.99mm max. |
Wire Size AWG | 10, 12 |
Tab Width | 6.35mm |
Details
Voltage - Maximum | 600V |
Material - Plating Termination | Zinc Chromate |
CSA | LR18689 |
Color - Resin | Yellow |
Material - Metal | Brass |
Gender | Male |
Flammability | 94V-2 |
UL | E79133 |
Barrel Type | Closed |
Material - Resin | Nylon |
Temperature Range - Operating | -65° to +105°C |
Orientation | Straight |
Insulation | Nylon (PA) |
Tab Thickness | 0.81mm |
Material - Plating Mating | Zinc Chromate |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIELD CONTROLS 8Rc 8" Draft Regulator For Oil, (8RC)
- WIEGMANN Galvanized Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 3R, Screw On (RSC040604GNK)
- RITTAL Wall Spacer Bracket, NOVAL Accessory, 18-8 Stainless Steel (4000100)
- SCHNEIDER ELECTRIC Pilot Light, LED, Red, 120V, Fresnel Lens (9001SKP38LRR31)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- Molex Pin & Sleeve Devices