Shop All Hazardous Location Plugs
Molex
.250X.032 MALE FIQD COUPLER (AA-2260)
Mfr # 19004-0001
Zoro # G2756631
product price: $0.52
/ea
Sold in multiples of 300 for $156.00
$156.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temperature Range - Operating -65° to +105°C
- Material - Plating Mating Zinc Chromate
- Material - Resin Nylon
- Color - Resin Red
- Insulation Nylon (PA)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19004-0001
- Zoro # G2756631
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Wire Size AWG | 18, 20, 22 |
Wire Insulation Diameter | 3.68mm max. |
Tab Width | 6.35mm |
Details
Temperature Range - Operating | -65° to +105°C |
Material - Plating Mating | Zinc Chromate |
Material - Resin | Nylon |
Color - Resin | Red |
Insulation | Nylon (PA) |
Material - Plating Termination | Zinc Chromate |
Plating min - Mating | 5.080µm |
Plating min - Termination | 5.080µm |
UL | E79133 |
Orientation | Straight |
Tab Thickness | 0.81mm |
Flammability | 94V-2 |
Voltage - Maximum | 600V |
Material - Metal | Brass |
Barrel Type | Closed |
Gender | Male |
CSA | LR18689 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Emitter Xub (XUB2AKSWM12T)
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2F-X2Y1)
- WINNIE INDUSTRIES Electrical Box, Junction Box, 2 Gang, Galvanized Zinc, T (WTBOX232)
- POWERZONE Dual USB Wall Charger, Black (KL-50210A)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- Molex Hazardous Location Plugs