Shop All Hazardous Location Plugs
Molex
.250X.032 MALE FIQD AVIKRIMP (C-5264)
Mfr # 19001-0010
Zoro # G2757672
Sold in multiples of 200 for $84.00
$84.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- CSA LR18689
- Temperature Range - Operating -65° to +105°C
- Color - Resin Yellow
- Voltage - Maximum 300V
- Orientation Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 19001-0010
- Zoro # G2757672
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Wire Insulation Diameter | 5.84mm max. |
Wire Size AWG | 10, 12 |
Tab Width | 6.35mm |
Details
CSA | LR18689 |
Temperature Range - Operating | -65° to +105°C |
Color - Resin | Yellow |
Voltage - Maximum | 300V |
Orientation | Straight |
Gender | Male |
Flammability | 94V-2 |
UL | E79133 |
Material - Plating Termination | Zinc Chromate |
Material - Metal | Brass |
Material - Plating Mating | Zinc Chromate |
Insulation | Nylon (PA) |
Tab Thickness | 0.81mm |
Barrel Type | Closed |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Surge Supressor, For 3RT2, S2 Contactors (3RT29361CD00)
- FEDERAL PACIFIC Circuit Breaker, UBIF Series 20A, 1 Pole, 120V AC (UBIF20NB)
- WIEGMANN 316L Stainless Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (BN4100804CHSSA)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR3R)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- Molex Pin & Sleeve Devices