Shop All Hazardous Location Plugs
Molex
250X.032 MALE FIQD AVIKRIMP (BB-5262)
Mfr # 19001-0006
Zoro # G2745328
product price: $0.27
/ea
Sold in multiples of 300 for $81.00
$81.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size mm² 1.30-2.00
- Plating min - Termination 5.080µm
- Insulation Nylon (PA)
- Color - Resin Blue
- Plating min - Mating 5.080µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19001-0006
- Zoro # G2745328
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Wire Size mm² | 1.30-2.00 |
Tab Width | 6.35mm |
Wire Insulation Diameter | 4.32mm max. |
Wire Size AWG | 14, 16 |
Details
Plating min - Termination | 5.080µm |
Insulation | Nylon (PA) |
Color - Resin | Blue |
Plating min - Mating | 5.080µm |
Orientation | Straight |
CSA | LR18689 |
Temperature Range - Operating | -65° to +105°C |
Material - Plating Termination | Zinc Chromate |
Gender | Male |
Material - Plating Mating | Zinc Chromate |
Flammability | 94V-2 |
Tab Thickness | 0.81mm |
UL | E79133 |
Material - Metal | Brass |
Barrel Type | Closed |
Voltage - Maximum | 300V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.38 to 0.44 in. (07401003)
- NVENT HOFFMAN TFP Side-Mount Filter Fans, 115v 50/60Hz (TFP41)
- LITTELFUSE Open Fuse Block, T UL Class, 1 Poles, 200A Amp Range, 300V AC/DC Volt Rating (LFT302001CS)
- BURNDY Pipe Ground Clamp, 1/0AWG, 3.5In (GAR1629)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- Molex Pin & Sleeve Devices