Shop All Hazardous Location Plugs
Molex
.250X.032 MALE FIQD AVIKRIMP (AA-5260)
Mfr # 19001-0001
Zoro # G2747872
product price: $0.41
/ea
Sold in multiples of 300 for $123.00
$123.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tab Thickness 0.81mm
- Flammability 94V-2
- Material - Metal Brass
- Plating min - Mating 5.080µm
- Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19001-0001
- Zoro # G2747872
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Wire Size AWG | 18, 20, 22 |
Wire Insulation Diameter | 3.56mm max. |
Tab Width | 6.35mm |
Details
Tab Thickness | 0.81mm |
Flammability | 94V-2 |
Material - Metal | Brass |
Plating min - Mating | 5.080µm |
Gender | Male |
Barrel Type | Closed |
Insulation | Nylon (PA) |
Orientation | Straight |
Material - Plating Termination | Zinc Chromate |
Plating min - Termination | 5.080µm |
CSA | LR18689 |
Voltage - Maximum | 300V |
Temperature Range - Operating | -65° to +105°C |
Material - Plating Mating | Zinc Chromate |
UL | E79133 |
Color - Resin | Red |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M12 ADAPTOR ON TOP OF MSUD VALVE PLUG FORM A 18MM (7000-41361-0000000)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Red, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRRED)
- ZORO SELECT 15A Midget Locking Plug 3P 3W 125/250VAC ML-3P BK/WT (7485NP)
- PICO Lug-8 Ga 5/16" 5Pc, #4008KT (4008KT)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- Molex Pin & Sleeve Devices