Shop All Hazardous Location Plugs
Molex
.250X.032 FIQD FLAG TAPED (BB-2221T)
Mfr # 19007-0024
Zoro # G4042513
product price: $0.68
/ea
Sold in multiples of 250 for $170.00
$170.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flammability 94V-2
- Material - Plating Mating Tin
- Voltage - Maximum 600V
- UL E79133
- Material - Resin Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19007-0024
- Zoro # G4042513
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Wire Size mm² | 1.30-2.00 |
Wire Size AWG | 14, 16 |
Tab Width | 6.35mm |
Wire Insulation Diameter | 5.08mm max. |
Details
Flammability | 94V-2 |
Material - Plating Mating | Tin |
Voltage - Maximum | 600V |
UL | E79133 |
Material - Resin | Nylon |
Glow-Wire Capable | Yes |
Orientation | Flag |
Temperature Range - Operating | -65° to +105°C |
Gender | Female |
CSA | LR18689 |
Material - Plating Termination | Tin |
Tab Thickness | 0.81mm |
Material - Metal | Brass |
Color - Resin | Blue |
Insulation | Nylon (PA) |
Barrel Type | Closed |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 3/4" NPT, .438-.500 (RSR-2108)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Power And Data, NEMA 4X (PR4X205E)
- CABLE WHOLESALE Cable Wholesale 30MA-22101 Small Black Magnetic Zip Tie Mount - 10 Piece per Bag (30MA-22101)
- GARDNER BENDER Toggle Switch, DPST, On/Off, 1-1/2 hp @ 125 to 250V AC (GSW-14)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- Molex Hazardous Location Plugs