Shop All Hazardous Location Plugs
Molex
.250X.032 FIQD FLAG STRIP ( BB-2221Z)
Mfr # 19007-0028
Zoro # G4042750
product price: $0.25
/ea
Sold in multiples of 2000 for $500.00
$500.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glow-Wire Capable Yes
- Temperature Range - Operating -65° to +105°C
- Material - Resin Nylon
- CSA LR18689
- Orientation Flag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19007-0028
- Zoro # G4042750
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Wire Size AWG | 14, 16 |
Wire Size mm² | 1.30-2.00 |
Tab Width | 6.35mm |
Wire Insulation Diameter | 5.08mm max. |
Details
Glow-Wire Capable | Yes |
Temperature Range - Operating | -65° to +105°C |
Material - Resin | Nylon |
CSA | LR18689 |
Orientation | Flag |
Voltage - Maximum | 600V |
Tab Thickness | 0.81mm |
Insulation | Nylon (PA) |
Color - Resin | Blue |
Flammability | 94V-2 |
Material - Plating Mating | Tin |
Material - Plating Termination | Tin |
UL | E79133 |
Gender | Female |
Barrel Type | Closed |
Material - Metal | Brass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGA Series, Fast-Acting, 3A, 125V AC, 200A at 125V AC, 5 PK (AGA-3)
- MELTRIC 33-64243-C-K04 RECEPTACLE (33-64243-C-K04)
- EATON Circuit Breaker, CH Series 20A, 1 Pole, 120/240V AC (CHT2020)
- LEGRAND End Feed, Ivory, NM2000, Ends (NM2010A)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- Molex Pin & Sleeve Devices