Shop All Hazardous Location Plugs
Molex
.250X.032 FIQD FLAG AVIKRIMP (BB-5221)
Mfr # 19006-0011
Zoro # G2755590
product price: $0.48
/ea
Sold in multiples of 300 for $144.00
$144.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tab Thickness 0.81mm
- Material - Resin Nylon
- Orientation Flag
- Wire Size mm² 1.30-2.00
- Tab Width 6.35mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19006-0011
- Zoro # G2755590
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Wire Size mm² | 1.30-2.00 |
Tab Width | 6.35mm |
Wire Insulation Diameter | 4.32mm max. |
Wire Size AWG | 14, 16 |
Details
Tab Thickness | 0.81mm |
Material - Resin | Nylon |
Orientation | Flag |
Flammability | 94V-2 |
CSA | LR18689 |
Temperature Range - Operating | -65° to +105°C |
Barrel Type | Closed |
Voltage - Maximum | 600V |
UL | E79133 |
Insulation | Nylon (PA) |
Material - Metal | Brass |
Color - Resin | Blue |
Material - Plating Mating | Tin |
Material - Plating Termination | Tin |
Gender | Female |
Glow-Wire Capable | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT (X-10GW)
- MALCO Cable Tie Gun, HD, 125 to 175 lb., Nylon (TY6)
- SIEMENS Miniature Circuit Breaker, Q Series 20A, 1 Pole, 120V AC (Q120HID)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Red, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRRED500)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- Molex Pin & Sleeve Devices