Shop All Hazardous Location Plugs
Molex
.250X.032 FIQD FLAG (AA-2220)
Mfr # 19007-0001
Zoro # G4041594
product price: $0.35
/ea
Sold in multiples of 400 for $140.00
$140.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Nylon (PA)
- CSA LR18689
- Tab Width 6.35mm
- Gender Female
- UL E79133
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19007-0001
- Zoro # G4041594
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Tab Width | 6.35mm |
Wire Insulation Diameter | 4.44mm max. |
Wire Size AWG | 18, 20, 22 |
Details
Insulation | Nylon (PA) |
CSA | LR18689 |
Gender | Female |
UL | E79133 |
Orientation | Flag |
Tab Thickness | 0.81mm |
Voltage - Maximum | 600V |
Material - Resin | Nylon |
Flammability | 94V-2 |
Temperature Range - Operating | -65° to +105°C |
Color - Resin | Red |
Material - Metal | Brass |
Barrel Type | Closed |
Material - Plating Termination | Tin |
Material - Plating Mating | Tin |
Glow-Wire Capable | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC UPS Battery, Mfr. No. SMT1500, 12V DC, 17 Ah, Detachable Cable (RBC7)
- PANDUIT Adhesive Back Mount, 1.0" X 1.0" X 1/4", (1000 Pack), 1000PK (SMP16A-C0)
- WIREGARD WIRE CONN CPPR GRY 100PK (10-001)
- UBI Circuit Breaker, UBIZ Series 70A, 2 Pole, 120/240V AC (UBIZ270)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- Molex Hazardous Location Plugs