Shop All Hazardous Location Plugs
Molex
.250X.032 FIQD FEM. COUPLER (AA-2261)
Mfr # 19005-0001
Zoro # G2755030
product price: $0.29
/ea
Sold in multiples of 550 for $159.50
$159.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Resin Nylon
- Flammability 94V-2
- Color - Resin Red
- Material - Plating Termination Tin
- Orientation Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19005-0001
- Zoro # G2755030
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Wire Insulation Diameter | 4.19mm max. |
Wire Size AWG | 18, 20, 22 |
Tab Width | 6.35mm |
Details
Material - Resin | Nylon |
Flammability | 94V-2 |
Color - Resin | Red |
Material - Plating Termination | Tin |
Orientation | Straight |
Gender | Female |
Temperature Range - Operating | -65° to +105°C |
UL | E79133 |
Material - Metal | Brass |
CSA | LR18689 |
Material - Plating Mating | Tin |
Insulation | Nylon (PA) |
Voltage - Maximum | 600V |
Tab Thickness | 0.81mm |
Barrel Type | Closed |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 150 VA, 80 °C, 24V AC, 240/480V AC (31EH42)
- SQUARE D Buck Boost Transformer, 250 VA, NEMA 3R, 80 °C, 16/32V AC, 120/240V AC (250SV46B)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 1.60A, 125V AC, Indicating, 10kA at 125V AC (BP/S1-6/10)
- EATON Manual Mtr Protector, 65A, Rotary, Frame D (XTPR063DC1)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- Molex Pin & Sleeve Devices