Shop All Wire Terminals
Molex
.250X.032 Fem.Qd Krimptite P-1142 Spm
Mfr # 190160085
Zoro # G005899958
Sold in multiples of 750 for $90.00
$90.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 14 to 12 AWG
- Insulation Type Non-Insulated
- Seam Closed
- Connection Material Brass
- Standards CSA Listed; UL E79133
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 190160085
- Zoro # G005899958
- Country of Origin United States
- Category Wire Terminals
Dimensions
Wire Size (AWG) | 12, 14 |
Tab Width | 6.35mm |
Details
Wire Range | 14 to 12 AWG |
Insulation Type | Non-Insulated |
Seam | Closed |
Connection Material | Brass |
Standards | CSA Listed; UL E79133 |
Connection Type | Female |
Orientation | Straight |
Type | Quick Disconnect |
Series | 19016 |
Material - Plating Termination | Tin |
Insulated | No |
Tab Thickness | 0.81mm |
Material - Plating Mating | Tin |
CSA | LR18689 |
Glow-Wire Capable | No |
Insulation | None |
Polarized to Mating Part | No |
Lock to Mating Part | None |
Voltage - Maximum | Per Wire Specification |
Product Name | Krimptite |
UL | E79133 |
Temperature Range - Operating | Per Wire Specification |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lock Inserts, 7mm Square (CLKSM7)
- EATON Cutler-Hammer Contact Block, 2NO, 30mm (10250T2)
- NVENT HOFFMAN Fan Bracket, NOVAL Accessory, Aluminum (ABRKT4)
- GE Thermal Unit, 6.92 to 7.72A (CR123C778A)
- POWER FIRST 22-16 AWG Non-Insulated Block Fork Terminal #6 Stud PK100 (4FRF7)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 10-12 AWG Wire, 1/4in. Stud Size, Yellow, 100 Pcs (SVS5.5-6-100)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal #8 Stud PK50 (P10-8R-L)
- HONEYWELL Rp7517B1024 1.7 Va 3-Wire (RP7517B102)
- STA-KON 12-10 AWG Non-Insulated Locking Fork Terminal 1/4" Stud PK50 (C10-14FL)
- MIDWEST FASTENER 12 WG to 10 WG x #6 x 31/32" Insulated Spade Terminals 15PK (69991)
- GARDNER BENDER Ring Terminal 16-14Awg No10 (20-104)
- Molex Wire Terminals