Shop All Hazardous Location Plugs
Molex
.250X.032 FEM.QD AVIKRIMP (C-8143)
Mfr # 19019-0037
Zoro # G4030552
product price: $0.51
/ea
Sold in multiples of 300 for $153.00
$153.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Plating Termination Tin
- Color - Resin Yellow
- UL E79133
- Orientation Straight
- Wire Insulation Diameter 5.70mm max.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19019-0037
- Zoro # G4030552
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Wire Insulation Diameter | 5.70mm max. |
Tab Width | 6.35mm |
Wire Size AWG | 10, 12 |
Details
Material - Plating Termination | Tin |
Color - Resin | Yellow |
UL | E79133 |
Orientation | Straight |
Insulation | Nylon (PA) |
Temperature Range - Operating | -65° to +105°C |
Voltage - Maximum | 300V |
CSA | LR18689 |
Barrel Type | Closed |
Gender | Female |
Flammability | 94V-2 |
Tab Thickness | 0.81mm |
Material - Metal | Brass |
Material - Plating Mating | Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Splice For FS-500 Channel, 4-Hole (FS-5344 E/G)
- GROTE Switch, Floor Mount Dimmer, 3 Terminal (82-2203)
- DWYER INSTRUMENTS Current Switch, Solid Core Curr S (SCS-111100-R)
- WIEGMANN 304 Stainless Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (N412242408SSC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- Molex Pin & Sleeve Devices