Shop All Hazardous Location Plugs
Molex
.250X.032 FEM.QD AVIKRIMP (BB-8141)
Mfr # 19019-0031
Zoro # G4031882
product price: $0.26
/ea
Sold in multiples of 550 for $143.00
$143.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size AWG 14, 16
- Tab Width 6.35mm
- Wire Insulation Diameter 3.50mm max.
- Temperature Range - Operating -65° to +105°C
- Insulation Nylon (PA)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19019-0031
- Zoro # G4031882
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Wire Size AWG | 14, 16 |
Tab Width | 6.35mm |
Wire Insulation Diameter | 3.50mm max. |
Wire Size mm² | 1.30-2.00 |
Details
Temperature Range - Operating | -65° to +105°C |
Insulation | Nylon (PA) |
CSA | LR18689 |
Color - Resin | Blue |
Voltage - Maximum | 300V |
Flammability | 94V-2 |
Material - Plating Termination | Tin |
Tab Thickness | 0.81mm |
Material - Metal | Brass |
Gender | Female |
Orientation | Straight |
Material - Plating Mating | Tin |
UL | E79133 |
Barrel Type | Closed |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4X, 36.00x30.00x12.00, Aluminum (A36H3012ALLP)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Octal, 8 Pin, DPDT (750XBXRC-24A)
- SIEMENS Push Button, 22mm, Red, Metal Bezel (3SU1150-1HA20-1CG0)
- SIEMENS Illuminated Push Button, Green, 22mm, LED (3SU1103-0AB40-1FA0)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- Molex Pin & Sleeve Devices