Shop All Hazardous Location Plugs
Molex
.250X.032 FEM.QD AVIK. TAPED (BB-8141T)
Mfr # 19019-0033
Zoro # G7920531
product price: $0.29
/ea
Sold in multiples of 1500 for $435.00
$435.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Metal Brass
- Flammability 94V-2
- Wire Insulation Diameter 3.50mm max.
- Material - Plating Mating Tin
- Barrel Type Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19019-0033
- Zoro # G7920531
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Wire Insulation Diameter | 3.50mm max. |
Tab Width | 6.35mm |
Wire Size mm² | 1.30-2.00 |
Wire Size AWG | 14, 16 |
Details
Material - Metal | Brass |
Flammability | 94V-2 |
Material - Plating Mating | Tin |
Barrel Type | Closed |
Material - Plating Termination | Tin |
Orientation | Straight |
Color - Resin | Blue |
Temperature Range - Operating | -65° to +105°C |
Voltage - Maximum | 300V |
Tab Thickness | 0.81mm |
CSA | LR18689 |
Insulation | Nylon (PA) |
UL | E79133 |
Gender | Female |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker Mounting Foot (QOUMF1)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 100A, 600V AC, Indicating (LPJ-100SPI)
- WIEGMANN 304 Stainless Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (BN4161406CHSS)
- TELEMECANIQUE SENSORS Roller Lever Arm, 3 In. Arm L (9007EA8)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- Molex Pin & Sleeve Devices