Shop All Hazardous Location Plugs
Molex
.250X.032 FEM.FIQD COUPLER (BB-2263)
Mfr # 19005-0005
Zoro # G7922902
Sold in multiples of 550 for $143.00
$143.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Resin Blue
- Tab Width 6.35mm
- Material - Resin Nylon
- Wire Size AWG 14, 16
- Wire Insulation Diameter 4.19mm max.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 19005-0005
- Zoro # G7922902
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Tab Width | 6.35mm |
Wire Size AWG | 14, 16 |
Wire Insulation Diameter | 4.19mm max. |
Wire Size mm² | 1.30-2.00 |
Details
Color - Resin | Blue |
Material - Resin | Nylon |
CSA | LR18689 |
Barrel Type | Closed |
UL | E79133 |
Material - Metal | Brass |
Flammability | 94V-2 |
Material - Plating Termination | Tin |
Material - Plating Mating | Tin |
Voltage - Maximum | 600V |
Insulation | Nylon (PA) |
Gender | Female |
Orientation | Straight |
Temperature Range - Operating | -65° to +105°C |
Tab Thickness | 0.81mm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONNTEK Conntek 60141, 20-Amp Assembly Straight Blade Plug with NEMA 5-20P Male End, 2 Pole- 3 Wire (60141)
- DAYTON Time Delay Relay, 120VAC, 10A, DPDT, 9 sec. (1EGB8)
- HOFFMAN Pushbutton Enclosure, 30mm, 4 Hole, Plastic (VM775-PBS4)
- NVENT HOFFMAN Box Connector, 12.00x6.00, Gray, Steel (F126LB)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- Molex Pin & Sleeve Devices