Shop All Hazardous Location Plugs
Molex
.250X.032 FEMALE QD AVIKRIMP (AA-8140)
Mfr # 19019-0012
Zoro # G7766069
Sold in multiples of 300 for $150.00
$150.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Female
- Material - Plating Termination Tin
- Barrel Type Closed
- Material - Metal Brass
- Wire Insulation Diameter 2.90mm max.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 19019-0012
- Zoro # G7766069
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Wire Insulation Diameter | 2.90mm max. |
Tab Width | 6.35mm |
Wire Size AWG | 18, 20, 22 |
Details
Gender | Female |
Material - Plating Termination | Tin |
Barrel Type | Closed |
Material - Metal | Brass |
Color - Resin | Red |
Insulation | Nylon (PA) |
CSA | LR18689 |
Material - Plating Mating | Tin |
Flammability | 94V-2 |
Voltage - Maximum | 300V |
Temperature Range - Operating | -65° to +105°C |
UL | E79133 |
Tab Thickness | 0.81mm |
Orientation | Straight |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M One Hole Lug Compress Conct, 2 AWG, PK25 (30024)
- CONDOR USA Thermal Overload, 2.5 to 4A, 3 Phase, MDR3 (SK-R3/4.0)
- LEVITON Outlet Flsh Mnt30A 6-30R (05372-S00)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 4.00x4.00x36.0 (F44T136GV)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- Molex Hazardous Location Plugs