Shop All Hazardous Location Plugs
Molex
.250X.032 FEMALE FIQD EXPANDED (BB-2206X
Mfr # 19003-0047
Zoro # G4031672
Sold in multiples of 350 for $126.00
$126.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Orientation Straight
- CSA LR18689
- Flammability 94V-2
- Plating min - Mating 4.064µm
- Material - Plating Mating Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 19003-0047
- Zoro # G4031672
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Wire Size mm² | 1.30-2.00 |
Wire Size AWG | 14, 16 |
Tab Width | 6.35mm |
Wire Insulation Diameter | 6.60mm max. |
Details
Orientation | Straight |
CSA | LR18689 |
Flammability | 94V-2 |
Plating min - Mating | 4.064µm |
Material - Plating Mating | Tin |
Termination Interface: Style | Crimp or Compression |
Color - Resin | Blue |
Material - Resin | Nylon |
Tab Thickness | 0.81mm |
Voltage - Maximum | 600V |
Barrel Type | Closed |
Plating min - Termination | 4.064µm |
UL | E79133 |
Gender | Female |
Insulation | Nylon (PA) |
Material - Metal | Brass |
Temperature Range - Operating | -65° to +105°C |
Material - Plating Termination | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, 1-1/2 In. (OLL-5)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 3/10A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC3/10)
- EATON BUSSMANN Automotive Fuse, FMM Series, 20A, 32V DC (B6P-FMM20)
- SQUARE D Interior, I-Line Panelboard, HCP, 600A, w/main breaker, 36in CB space, for 42in W x 68in H x 9.5in D box, Al bus (HCP18686M)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- Molex Pin & Sleeve Devices