Shop All Hazardous Location Plugs
Molex
.250X.032 FEM QD KRIMPTITE AA-1140 SPM
Mfr # 19016-0009
Zoro # G7922193
product price: $0.12
/ea
Sold in multiples of 2000 for $240.00
$240.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tab Width 6.35mm
- Barrel Type Closed
- CSA LR18689
- Orientation Straight
- Material - Plating Mating Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19016-0009
- Zoro # G7922193
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Tab Width | 6.35mm |
Wire Size AWG | 18, 20, 22 |
Details
Barrel Type | Closed |
CSA | LR18689 |
Orientation | Straight |
Material - Plating Mating | Tin |
Gender | Female |
Material - Plating Termination | Tin |
Tab Thickness | 0.81mm |
Insulation | None |
Material - Metal | Brass |
UL | E79133 |
Voltage - Maximum | Per Wire Specification |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Head for key selector switch, Harmony XB5, flush mounted 455 3 pos stay put (ZB5FG0)
- GARDNER BENDER Heat Shrink Tubing, 1/4-1/8", 8 ft. (HST-101B)
- ANCOR Black 16 AWG Tinned Copper Wire - 250' (102025)
- DAYTON Control Transformer, 50 VA, 55 °C, 120V AC, 208/277V AC (31EH11)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- Molex Pin & Sleeve Devices