Shop All Wire Terminals
Molex
.250X032 Fem Qd Krimpt Quixon 22-18 Spm
Mfr # 192730007
Zoro # G205899765
product price: $0.07
/ea
Sold in multiples of 8000 for $560.00
$560.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Non-Insulated
- Seam Closed
- Standards CSA Listed; UL E79133
- Max. Temp. 105 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 192730007
- Zoro # G205899765
- Country of Origin United States
- Category Wire Terminals
Details
Wire Range | 22 to 18 AWG |
Insulation Type | Non-Insulated |
Seam | Closed |
Standards | CSA Listed; UL E79133 |
Max. Temp. | 105 Degrees C |
Connection Type | Female |
Connection Material | Brass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Alternating Relay 24050/60 (CA2SKE20U7)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 2.50A, 600V AC, Non-Indicating (JTD02.5)
- C2G 100Ft Cat5E Snagless Unshielded (Utp) Ethernet Network Patch Cable - (19329)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 0.2A, 600V AC, Non-Indicating (KTK-R-2/10)
- MIDWEST FASTENER 12 WG to 10 WG x 3/8" Insulated Ring Terminals 15PK (62682)
- POWER FIRST Vinyl Wire Terminal Kit 194 Piece w/Tool (5UGK5)
- ANCOR 12-10 AWG - #8 Nylon Ring Terminal - 100-Pack (220222)
- PANDUIT 4 AWG Non-Insulated Tubular Ring Terminal 1/4" Stud PK200 (S4-14R-T)
- QUICKCABLE 22-18 AWG PVC Ring Terminal 5/16" Stud PK10 (160106-2010)
- GARDNER BENDER 16-14 AWG Vinyl Ring Terminal #4, #6 Stud PK100 (10-103)
- QUICKCABLE 16-14 AWG Heat-Shrink Spade Terminal #10 Stud PK25 (164226-025)
- Molex Wire Connectors & Disconnects