Shop All Wire Terminals
Molex
.250X.032 Fem Fiqd Inslk 12-10 Quixon
Mfr # 192760008
Zoro # G205899635
Sold in multiples of 20000 for $5,000.00
$5,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Nylon (PA)
- Insulation Color Yellow
- Standards CSA Listed; UL E79133
- Seam Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 192760008
- Zoro # G205899635
- Country of Origin United States
- Category Wire Terminals
Dimensions
Wire Size (AWG) | 10, 12 |
Tab Width | 7.87mm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Push Button operator, 30 mm, Green (30G324)
- EATON IEC Control Relay, 2NO/2NC, 120VAC, 16A (XTRE10B22A)
- MIDWEST FASTENER UL Class Fuse, GDC Series, Time-Delay, 6.3A, 250V AC, 5 PK (67244)
- SIEMENS Fusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 1 (HF361PV)
- STA-KON 22-18 AWG Vinyl Pin Terminal PK100 (18RA-47PT)
- GARDNER BENDER Vinyl-Insul Spade Termnal, 16-14 AWG, PK75 (75-113)
- POWER FIRST 12-10 AWG Vinyl Block Fork Terminal #8 Stud PK50 (5WHF8)
- 3M 12-10 AWG Vinyl Locking Fork Terminal #10 Stud PK25 (LFV10-10Q)
- 3M 22-18 AWG Vinyl Ring Terminal 1/4" Stud PK25 (RV18-14Q)
- REMINGTON INDUSTRIES Ring Terminals, PVC Insulated, 10-12 AWG Wire, 10 Stud Size, Yellow, 100 Pcs (RV5.5-5-100)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (24C835)
- Molex Wire Terminals