Shop All Hazardous Location Plugs
Molex
.250X.032 FEM. FIQD AVIKRIMP (C-5265)
Mfr # 19002-0044
Zoro # G2747854
Sold in multiples of 300 for $99.00
$99.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Metal Brass
- Tab Thickness 0.81mm
- Wire Size AWG 10, 12
- Wire Insulation Diameter 6.22mm max.
- UL E79133
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 19002-0044
- Zoro # G2747854
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Wire Size AWG | 10, 12 |
Wire Insulation Diameter | 6.22mm max. |
Tab Width | 6.35mm |
Details
Material - Metal | Brass |
Tab Thickness | 0.81mm |
UL | E79133 |
Orientation | Straight |
Gender | Female |
Voltage - Maximum | 300V |
Temperature Range - Operating | -65° to +105°C |
Material - Plating Mating | Tin |
Flammability | 94V-2 |
Barrel Type | Closed |
CSA | LR18689 |
Material - Plating Termination | Tin |
Color - Resin | Yellow |
Insulation | Nylon (PA) |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 4 to 45 psi, Reverse Action (9013FRG22J36P)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Black (18D33-UE)
- SQUARE D Transformer, 15 kVA, NEMA 2, 150 °C, 120/240V AC, 240/480V AC (EE15S3H)
- L.H. DOTTIE L.H. Dottie 2'' Entrance Cap (Clamp On), 5PK (EC200)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- Molex Hazardous Location Plugs