Shop All Hazardous Location Plugs
Molex
.250X.032 FEM. FIQD AVIKRIMP (BB-5263)
Mfr # 19002-0024
Zoro # G2745300
product price: $0.29
/ea
Sold in multiples of 350 for $101.50
$101.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Orientation Straight
- Barrel Type Closed
- Insulation Nylon (PA)
- UL E79133
- Color - Resin Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19002-0024
- Zoro # G2745300
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Tab Width | 6.35mm |
Wire Size mm² | 1.30-2.00 |
Wire Size AWG | 14, 16 |
Wire Insulation Diameter | 3.94mm max. |
Details
Orientation | Straight |
Barrel Type | Closed |
Insulation | Nylon (PA) |
UL | E79133 |
Color - Resin | Blue |
Material - Metal | Brass |
Material - Plating Termination | Tin |
Tab Thickness | 0.81mm |
CSA | LR18689 |
Flammability | 94V-2 |
Gender | Female |
Voltage - Maximum | 300V |
Material - Plating Mating | Tin |
Temperature Range - Operating | -40° to +105°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Adjustable Rod, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (GLDA01A4J)
- LEVITON Plug Gnd Dual 30-50A Blk (00930-00E)
- STEEL CITY 4 in. Sq 1-Device Cover (5258B)
- SQUARE D Manual Starter, fractional horsepower, 16A, 1 pole, 1 HP at 277 VAC, toggle operated, red indicator, stainless flush (2510FS1P)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- Molex Pin & Sleeve Devices