Shop All Hazardous Location Plugs
Molex
.250X.032 94V-0 FEM. FIQD (BB-2206VB)
Mfr # 19003-0044
Zoro # G2744993
product price: $0.69
/ea
Sold in multiples of 200 for $138.00
$138.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Termination Interface: Style Crimp or Compression
- Material - Resin Nylon
- Voltage - Maximum 600V
- Flammability 94V-0
- Color - Resin Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19003-0044
- Zoro # G2744993
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Tab Width | 6.35mm |
Wire Size AWG | 14, 16 |
Details
Termination Interface: Style | Crimp or Compression |
Material - Resin | Nylon |
Voltage - Maximum | 600V |
Flammability | 94V-0 |
Color - Resin | Blue |
Plating min - Termination | 4.064µm |
Material - Plating Termination | Tin |
Material - Metal | Brass |
Material - Plating Mating | Tin |
Barrel Type | Closed |
Gender | Female |
Temperature Range - Operating | -65° to +105°C |
Plating min - Mating | 4.064µm |
Orientation | Straight |
Insulation | Nylon (PA) |
UL | E79133 |
Tab Thickness | 0.81mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Extended Push Button Operator, 30 mm, 1NC, Red (9001SKR2RH6)
- TELEMECANIQUE SENSORS Inductive sensor XS6 M18-L62mm-brass (XS618B1PAL10)
- HUBBELL LIGHTING Hubbell LightHawk PIR/Ultrasonic 1-Button Wall Switch Occupancy Sensor, Neutral, Single Relay, White (LHMTS1-N-WH)
- EATON Fusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 30 A, NEMA 1 (DH361FGK)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- Molex Hazardous Location Plugs