Shop All Headers & Wire Housings
Molex
2.50Mm Pitch, Board-In Crimp Housing, 3 Circuits, Right-Angle, Natural
Mfr # 2124150300
Zoro # G605909842
product price: $0.07
/ea
Sold in multiples of 2000 for $140.00
$140.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 1
- Series 212415
- Application Signal, Wire-to-Board
- Material Polyamide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2124150300
- Zoro # G605909842
- Country of Origin Korea, Republic of
- Category Headers & Wire Housings
Details
Color | Natural |
Number of Rows | 1 |
Series | 212415 |
Application | Signal, Wire-to-Board |
Material | Polyamide |
Max. Temp. | 105°C |
Hole Center to Center | 2.5 mm |
Number of Contacts | 3 |
Product Name | Board-in |
Temperature Range - Operating | -40° to +105°C |
Stackable | No |
Pitch - Mating Interface | 2.50mm |
Material - Resin | Polyamide |
Glow-Wire Capable | No |
Circuits (maximum) | 3 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6102)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 32 A, Reversing: No (XTCE032C10B)
- SQUARE D Cb Power Distribution Connector (3) (PDC3JD20)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 7-1/4 in H, 3 in D (E4SPBG)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings