Shop All Hazardous Location Plugs
Molex
.250 X .032 FML FIQD TAPED (BB-2206T)
Mfr # 19003-0042
Zoro # G2745081
product price: $0.43
/ea
Sold in multiples of 1000 for $430.00
$430.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Resin Blue
- Termination Interface: Style Crimp or Compression
- Material - Plating Mating Tin
- Material - Metal Brass
- UL E79133
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19003-0042
- Zoro # G2745081
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Tab Width | 6.35mm |
Wire Size mm² | 1.30-2.00 |
Wire Insulation Diameter | 3.68mm max. |
Wire Size AWG | 14, 16 |
Details
Color - Resin | Blue |
Termination Interface: Style | Crimp or Compression |
Material - Plating Mating | Tin |
Material - Metal | Brass |
UL | E79133 |
Gender | Female |
Plating min - Termination | 4.064µm |
Voltage - Maximum | 600V |
Barrel Type | Closed |
Temperature Range - Operating | -65° to +105°C |
Flammability | 94V-2 |
CSA | LR18689 |
Plating min - Mating | 4.064µm |
Material - Plating Termination | Tin |
Tab Thickness | 0.81mm |
Orientation | Straight |
Insulation | Nylon (PA) |
Material - Resin | Nylon |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Open Fuse Block, J UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (LFJ600302CID)
- RACO Grounding Connector, 1/2 In., 90 Deg (3542-3)
- DIVERSIFIED SLU-100 Series Universal Phase Monitor (SLU-100-ASA)
- OMRON Proximity Sensor, Inductive, 18mm, NO (E2E2-X5Y1)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- Molex Pin & Sleeve Devices