Shop All Hazardous Location Plugs
Molex
.250 X .032 FEMALE FIQD (BB-2206)
Mfr # 19003-0040
Zoro # G2746454
product price: $0.32
/ea
Sold in multiples of 400 for $128.00
$128.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Resin Nylon
- Tab Width 6.35mm
- UL E79133
- Orientation Straight
- Insulation Nylon (PA)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19003-0040
- Zoro # G2746454
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Tab Width | 6.35mm |
Wire Size mm² | 1.30-2.00 |
Wire Size AWG | 14, 16 |
Wire Insulation Diameter | 3.68mm max. |
Details
Material - Resin | Nylon |
UL | E79133 |
Orientation | Straight |
Insulation | Nylon (PA) |
Color - Resin | Blue |
CSA | LR18689 |
Voltage - Maximum | 600V |
Material - Metal | Brass |
Plating min - Mating | 4.064µm |
Gender | Female |
Barrel Type | Closed |
Termination Interface: Style | Crimp or Compression |
Temperature Range - Operating | -65° to +105°C |
Tab Thickness | 0.81mm |
Material - Plating Mating | Tin |
Flammability | 94V-2 |
Material - Plating Termination | Tin |
Plating min - Termination | 4.064µm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYPE BR Load Center, BR, 4 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BR48B200RFP)
- EATON Heavy Duty Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (E50AT3)
- KILLARK Conduit Body Gasket, 2 in. (GASK576)
- POWER FIRST Long Barrel Splice, 2.02 in. L, Green (22EZ34)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- Molex Hazardous Location Plugs